Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Span:
- 11-7/10 in
- Depth:
- 10-3/5 in
- Diameter:
- 11-7/10 in
- Width:
- 10-3/5 in