Temperature Sensor for Residential Applications
Temperature Sensor for Residential Applications
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- J4HP4030A1000AA, J4HP4036A1000AA, J4HP4042A1000AA, J4HP4048A1000AA, Model J4HP4024A1000AA
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No