Thermal Limit Switch
Thermal Limit Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 6
- Brand Model Compatibility:
- TUHMB080ACV3VAA, AUHMD120ACV5VBB, TUHMD120ACV5VBD, TUHMC100ACV4VBA, TUHMC100ACV4VAA, AUY100R9V4W2, TUHMD120ACV5VBA, TUH3C100ACV4VAA, TUHMC100ACV4VBB, AUHMD120ACV5VBC, TUHMC100ACV4VBD, TUHMC100ACV4VAB, TUY100R9V4W2, ADY100R9V4W6, AUHMD120ACV5VBD, TDY100R9V4W4, AUHMD120ACV5VBA, AUHMC100ACV4VAA, AUH3D120ACV5VAB, TUHMB080ACV3VBA, AUH2D120A9V5VAC, TUHMC100ACV4VBC, AUHMD120ACV5VAC, TUHMD120ACV5VAB, TUHMB080ACV3VAC, AUX2C100AFV4VAA, AUHMB080ACV3VAC, TDY100R9V4W2, TUH2D120A9V5VBA, TDY100R9V4W6, AUHMC100ACV4VBA, AUHMB080ACV3VBA, ADY100R9V4W4, TDH3D120ACV5VAA, TUHMD120ACV5VBB, TUX2C100AFV4VAB, AUHMB080ACV3VBC, ADH3D120ACV5VAB, AUHMC100ACV4VBB, TDC060C936A1, AUH3C100ACV4VAB, AUHMD120ACV5VAB, TUHMB080ACV3VBB, AUY100R9V4W5, AUHMC100ACV4VAB, TUX2C100AFV4VAA, AUH3D120ACV5VAA, AUH2D120A9V5VAB, AUH2D120A9V5VAA, ADC060C936A1, AUHMB080ACV3VBE, TUHMB080ACV3VBD, ADC100C948A0, TDC100C948A0, TUH2D120A9V5VAA, TDY100R9V4W5, TUH3D120ACV5VAA, TUH3D120ACV5VAB, TUY100R9V4W4, TUHMD120ACV5VAA, TUY100R9V4W5, AUHMC100ACV4VBD, ADY100R9V4W5, AUHMB080ACV3VBD, AUY100R9V4W6, AUHMB080ACV3VBB, TUH3C100ACV4VAB, TUHMB080ACV3VBC, TUHMD120ACV5VBC, TUHMB080ACV3VAB, AUH2D120A9V5VBA, AUHMB080ACV3VAA, TUY100R9V4W6, AUHMB080ACV3VAB, ADH3D120ACV5VAA, AUHMC100ACV4VBC, AUHMD120ACV5VAA, AUX2C100AFV4VAB, TUH2D120A9V5VAB, M952V120DU60AAA, TUH2D120A9V5VAC, TUHMD120ACV5VAC, ADY100R9V4W2, TDH3D120ACV5VAB, AUH3C100ACV4VAA, AUY100R9V4W4, TUHMB080ACV3VBE, M952V120DU60ABA
- Depth:
- 1 in
- Product Type:
- Limit Switch
- Switch Type:
- SPST
- Temperature Range:
- 130 to 160 Deg F
- Width:
- 2-13/25 in