Trane DCY060F1M0AF 3-2/5 in. HVAC Fan Control
Trane DCY060F1M0AF 3-2/5 in. HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Trane DCY060F1M0AF
- Depth:
- 2-1/2 in
- Height:
- 3-2/5 in
- Length:
- 5-7/10 in
- UL Listed:
- No
- Width:
- 5-7/10 in