Trane EAC180A Air Conditioner 180/632V 3-7/10 in. HVAC Fan Control
Trane EAC180A Air Conditioner 180/632V 3-7/10 in. HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Trane EAC180A Air Conditioner
- Height:
- 3-7/10 in
- Length:
- 4-2/5 in
- Volts:
- 180/632V
- Width:
- 3 in