TUHMB060 Pressure Switch HVAC Fan Control
TUHMB060 Pressure Switch HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 3
- Brand Model Compatibility:
- TUHMD120ACV5VAB, TUHMD120ACV5VAA, AUHMD120ACV5VBC, AUH3D120ACV5VAA, AUHMD120ACV5VBA, TUHMD120ACV5VBC, AUHMD120ACV5VAC, TUHMD120ACV5VBD, TUHMD120ACV5VBB, TUHMD120ACV5VBA, AUH3D120ACV5VAB, AUHMD120ACV5VAA, AUHMD120ACV5VBD, AUHMD120ACV5VBB, TUH3D120ACV5VAA, TUHMD120ACV5VAC, AUHMD120ACV5VAB, TUH3D120ACV5VAB
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Product Type:
- Pressure Switch
- Switch Type:
- SPDT
- Volts:
- 120V