This product requires certification to purchase.

R-410A 208/230V Single Phase Scroll Compressor

This product has been replaced by

No image available
Service First R-410A 230V Scroll Compressor
Manufacturer Part #COM14879
Service First

TXA Series R-410A 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #SCOM10801
  • Item #4695901
  • Manufacturer Part #COM10801
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Service First R-410A 230V Scroll Compressor
Manufacturer Part #COM14879
Service First

TXA Series R-410A 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #SCOM10801
  • Item #4695901
  • Manufacturer Part #COM10801
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
Collection:
TXA Series
Compressor Type:
Scroll
Horsepower:
4 hp
Phase:
Single Phase
Refrigerant:
R-410A
Tonnage:
4 Ton
Volts:
208/230V