Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 142-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- New molded design, easy to carry and storage
- Capacity up to 220 Lbs (100 Kg)
- High accuracy and resolution (0.1 oz)
- Display provides lbs/oz, decimals lbs and kilograms measurements
- 9V Battery powered
- Platform adapts to most existing tanks (9" x 9")
- Three control keys: on/off, automatic zeroing and measurement units
- Charging and Recovery capabilities
Specifications
- Capacity:
- 220 lbs