18 - 24 in. Rubber Pipe Sleeve
18 - 24 in. Rubber Pipe Sleeve
Product Details
Product Details
- Sleeves are made of 1/4 in thick black neoprene
Specifications
- Application:
- Drains, Vent, Waste
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 18 in - 24 in
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Sleeve
- UL Listed:
- No