This product requires certification to purchase.

29 in. Round-Point Shovel

You last purchased this on
 
Seymour Midwest

29 in. Round-Point Shovel

  • Fast #
  • Part #SEY49731
  • Item #4448859
  • Manufacturer Part #49731
3.9 out of 5 Customer Rating
You last purchased this on
 
Seymour Midwest

29 in. Round-Point Shovel

  • Fast #
  • Part #SEY49731
  • Item #4448859
  • Manufacturer Part #49731
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow
Handle Length (in):
29 in
Handle Material:
Fiberglass
Shovel Head Type:
Round
Tool Type:
Shovel