This product requires certification to purchase.

Hickory 10 in. 3 lb. Drilling Hammer

You last purchased this on
 
Seymour Midwest

Jobsite™ Hickory 10 in. 3 lb. Drilling Hammer

  • Fast #
  • Part #S41851
  • Item #7838276
  • Manufacturer Part #41851
5 out of 5 Customer Rating
You last purchased this on
 
Seymour Midwest

Jobsite™ Hickory 10 in. 3 lb. Drilling Hammer

  • Fast #
  • Part #S41851
  • Item #7838276
  • Manufacturer Part #41851
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used to strike cold chisels, punches, star drills, brick chisels, and hardened nails
  • Designed to deliver heavy blows with limited swing in tight spaces
  • Genuine American Hickory 10" Handle
  • 3 lb striking head
  • Requires Certification

Specifications

Collection:
Jobsite™
Hammer Type:
Drilling
Handle Length (in):
10 in
Handle Material:
Hickory
Head Weight:
3 lb
Replacement Head:
No