This product requires certification to purchase.

20 oz. Upside Down Marking Spray Paint Asphalt in Black

You last purchased this on
 
Seymour of Sycamore

20 oz. Upside Down Marking Spray Paint Asphalt in Black

  • Fast #
  • Part #S20663
  • Item #1870808
  • Manufacturer Part #20-663
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Seymour of Sycamore

20 oz. Upside Down Marking Spray Paint Asphalt in Black

  • Fast #
  • Part #S20663
  • Item #1870808
  • Manufacturer Part #20-663
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A fast drying marking paint designed to be sprayed in an inverted position
  • Produces vivid marks, does not clog, and is safe for grass
  • Meets APWA color criteria and is VOC compliant
  • May be sprayed by hand or with the Z-605 marking gun or Z-606 marking wand
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Product Type:
Marking Spray
Size:
20 fl oz