This product requires certification to purchase.

20 oz. Upside Down Marking Spray Paint in Fluorescent Green

You last purchased this on
 
Seymour of Sycamore

Stripe® 20 oz. Upside Down Marking Spray Paint in Fluorescent Green

  • Fast #
  • Part #S20668
  • Item #1346235
  • Manufacturer Part #20-668
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Seymour of Sycamore

Stripe® 20 oz. Upside Down Marking Spray Paint in Fluorescent Green

  • Fast #
  • Part #S20668
  • Item #1346235
  • Manufacturer Part #20-668
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Fluorescent Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A fast drying marking paint designed to be sprayed in an inverted position
  • Produces vivid marks, does not clog, and is safe for grass
  • Meets APWA color criteria and is VOC compliant
  • May be sprayed by hand or with the Z-605 marking gun or Z-606 marking wand
  • Requires Certification

Documents


Specifications

Collection:
Stripe®
Color Finish Category:
Greens
Color Finish Name:
Fluorescent Green
Product Type:
Marking Spray
Size:
20 fl oz