1 HP 120V Grinder Pump System with Basin & Alarm
1 HP 120V Grinder Pump System with Basin & Alarm
Frequently Purchased Together
Product Details
Product Details
- Pre-assembled heavy-duty 24” basin w/ grinder pump for new installations
- Easy access to all major internal components, including motor, grinder blade, and pressure switches.
- Powerful 1 HP motor equipped with stainless steel grinder blade meant for residential and commercial applications.
- Capable of pumping up to 25 Ft (Max. Shut-off head: 33 Ft).
- Rated IP68 with external control panel and visual/audible alarm system.
- Equipped with a fail-proof air pressure switch system with triple redundancy.
- Short-cycle motor keeps basin dry.
- Significantly reduces potential odors.
Documents
Specifications
- AMP:
- 10
- Automatic Shut-Off:
- No
- Built-In Grinder:
- Yes
- Cord Length:
- 32 in
- Depth:
- 24 in
- Discharge:
- 2 in
- Flow Rate:
- 66.0 gpm
- Height:
- 24 in
- Horsepower:
- 1 hp
- Length:
- 24 in
- Maximum Feet of Head:
- 33
- Maximum Temperature:
- 158
- Pump Motor Type:
- Thermally Protected
- Volts:
- 120V
- Weight:
- 66 lb
- Width:
- 24 in