This product requires certification to purchase.

120V Condensate Removal Pump

You last purchased this on
 
SFA SANIFLO

120V Condensate Removal Pump

  • Fast #
  • Part #SAN044
  • Item #8205614
  • Manufacturer Part #044
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SFA SANIFLO

120V Condensate Removal Pump

  • Fast #
  • Part #SAN044
  • Item #8205614
  • Manufacturer Part #044
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Very quiet operation
  • All fittings included with product
  • Brackets to easily mount to the wall
  • Comes with a built-in neutralizer
  • Includes 3 year warranty
  • Discharges the condensate waste through a 3/8 in. vinyl tube
  • A non-return valve is included on the discharge connection provided with the system
  • Comes with provisions for a ready-to-wire connection to an external overflow switch that will shut down the appliance or alert the consumer in the event of overflow
  • It also includes all necessary hardware for ease of installation; 20 ft of vinyl tubing, inlet adapter, discharge adapter
  • Discharges condensate from a condensing boiler or other condensate producing fixtures
  • Requires Certification

Specifications

AMP:
1.5
CSA Certified:
CSA C22.2
Capacity:
0.9 gal
Cord Length:
5-1/4 ft
Depth:
7-1/2 in
Discharge:
3/8 in
Flow Rate:
86 gph
Height:
10 in
Horsepower:
1/30 hp
Maximum Feet of Head:
15
Power Source:
Electric
Pump Application:
Residential
UL Listed:
No
Volts:
120V
Width:
11-7/8 in