This product requires certification to purchase.

18 in. Extension Pipe

You last purchased this on
 
SFA SANIFLO

18 in. Extension Pipe

Brand image
You last purchased this on
 
SFA SANIFLO

18 in. Extension Pipe

  • Fast #
  • Part #SAN030
  • Item #3699301
  • Manufacturer Part #030
4.8 out of 5 Customer Rating
Extension Pipe

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Allows you to hide your pump while taking advantage of all the pump offers
  • Designed to reduce time when installing the macerator
  • Inner gasket connects to the rear spigot of the toilet without any difficulty
  • It's sealed connection keeps water from seeping out once the toilet is finished
  • Comes with trim cover
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
4266946
Color Finish Category:
Whites
Color Finish Name:
White
Length:
18 in
Material:
Plastic
Material Type:
PVC
Product Type:
Extension Pipe
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #PFSEJWH
Item #1641382
4.2 out of 5 Customer Rating
Requires Certification
Part #MT2692BL
Item #10239903
3.2 out of 5 Customer Rating
Requires Certification
Part #M9000
Item #1353735
3.4 out of 5 Customer Rating
Requires Certification
Part #PFPE6WH
Item #1596354
4 out of 5 Customer Rating
Requires Certification
Part #DR10000PX
Item #2465289
3.3 out of 5 Customer Rating
Requires Certification
Part #PFE7
Item #260987
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 16 items
Part #SAN097
Item #7043113
4.6 out of 5 Customer Rating
Requires Certification
Part #SAN044
Item #8205614
5 out of 5 Customer Rating
Requires Certification
Part #SAN013
Item #2405622
3.8 out of 5 Customer Rating
Requires Certification
Part #SAN042
Item #5172193
4.5 out of 5 Customer Rating
Requires Certification
Part #SAN021
Item #3789910
4.4 out of 5 Customer Rating
Requires Certification
Part #SAN095
Item #7043115
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing