This product requires certification to purchase.

2 gpm 2 hp 220V Commercial Water Pump

You last purchased this on
 
SFA SANIFLO

Duplex 2 gpm 2 hp 220V Commercial Water Pump

  • Fast #
  • Part #SAN028
  • Item #9303010
  • Manufacturer Part #028
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
SFA SANIFLO

Duplex 2 gpm 2 hp 220V Commercial Water Pump

  • Fast #
  • Part #SAN028
  • Item #9303010
  • Manufacturer Part #028
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Powerful 2 × 2 HP duplex high temp drain pump capable of handling temperatures up to 194°F in commercial applications
  • Easy access and removal of main electrical components, motor assembly and to the inside of the enclosure for inspection purposes
  • Superior water detection (air pressure switches) with fail-proof system giving a longer life expectancy without any maintenance
  • Built with heavy-duty enclosure for chemical drain resistance. Equipped with external wired control panel w/motor override buttons and power/alarm LED indicators
  • Smart-pump technology allows both pumps to work simultaneously if the incoming rate is higher than the discharge rate of the single pump. CSA certified & IAPMO listed for nationwide compliance
  • Pre-assembled system with 2 in. low inlets capable of handling multiple fixtures simultaneously
  • Requires Certification

Documents


Specifications

AMP:
16
Automatic Shut-Off:
Yes
Built-In Grinder:
No
Collection:
Duplex
Depth:
19 in
Discharge:
1-1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Flow Rate:
2 gpm
Height:
15-3/4 in
Horsepower:
2 hp
Impeller:
Thermoplastic
Length:
19-1/4 in
Material:
HDPE
Maximum Feet of Head:
32
Maximum Temperature:
194
Power Source:
Electric
Product Type:
Sewage Pump System
Pump Application:
Commercial
Pump Body Material:
Thermoplastic
RPM:
3600
Turn On/Turn Off Levels:
Turn-on 5-3/4 in/Turn-off 2-1/2 in
UL Listed:
No
Volts:
220V
Weight:
57 lb
Width:
19-1/4 in