This product requires certification to purchase.

1.28 gpf Round One Piece Toilet in White

SFA SANIFLO

Sanicompact 1.28 gpf Round One Piece Toilet in White

  • Fast #
  • Part #SAN023
  • Item #1812900
3.8 out of 5 Customer Rating
Brand image
SFA SANIFLO

Sanicompact 1.28 gpf Round One Piece Toilet in White

  • Fast #
  • Part #SAN023
  • Item #1812900
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual flush system uses 1 or 1.28 gpf
  • Compact design
  • No vent needed
  • Additional inlet to connect a sink
  • With 1" discharge
  • Never need to replace the blade
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.3.4
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.9
Collection:
Sanicompact
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-3/4 in
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
1.0 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Button
Height:
11-3/4 in
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
17-1/2 in
Toilet Bowl Width:
14-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
7-1/2 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Trap Size:
1-1/2 in
Trip Lever Location:
Top
WaterSense Labeled:
No
Width:
22-19/50 in