Sanicompact 1.28 gpf Round One Piece Toilet in White
Sanicompact 1.28 gpf Round One Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The Sanicompact® 4C is a self-contained dual-flush toilet system used to install a half-bathroom up to9 feet below the sewer line, or even up to 120 feet awayfrom a soil stack.
- Standard dual flush (1 GPF or 1.28 GPF)
- Includes soft-close toilet seat.
- Discharge ? 9 Ft ? and/or ? 120 Ft ?
- Eco-friendly Water saving dual-flush system
- Handles a sink for residential half-bathroom needs.
- Floor mounted macerator/pump encased in the vitreous porcelain toilet bowl
- The Sanicompact4Cis a forced main and does not need to vent and connected to a vent stack.
- The discharge elbow on the back of the Sanicompact4Ccan be rotated 360 degrees to fit any type of installation required.
- The floor mounted Sanicompact4Cneeds no gravity flow tank as the flushing action and macerating pump cycle is automatic after pressing a push button on side of the bowl
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.3.4
- CSA Certified:
- CSA B45.9
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/4 in
- Flow Rate:
- 24.0 gpm
- Handle Type:
- Push Button
- Height:
- 16-1/2 in
- Length:
- 14-1/2 in
- Material:
- Ceramic
- WaterSense Labeled:
- Yes
- Width:
- 168-1/2 in