This product requires certification to purchase.

50 gpm Simplex Grinder System

You last purchased this on
 
SFA SANIFLO

Sanicubic 1® 50 gpm Simplex Grinder System

  • Fast #
  • Part #SAN089
  • Item #4434177
  • Manufacturer Part #089
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
SFA SANIFLO

Sanicubic 1® 50 gpm Simplex Grinder System

  • Fast #
  • Part #SAN089
  • Item #4434177
  • Manufacturer Part #089
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Above floor installation
  • Single horse power grinder
  • Includes 2 alarm systems
  • Rated IP68
  • Up to 50 gpm
  • Requires Certification

Specifications

AMP:
10
CSA Certified:
CSA B45.9
Capacity:
8.5 gal
Collection:
Sanicubic 1®
Depth:
16-3/4 in
Discharge:
1-1/2 in
Discharge Configuration:
Above Floor
End Connection 1:
Clamp
End Connections:
Clamp
Flow Rate:
50 gpm
Height:
14-1/4 in
Horsepower:
1 hp
Impeller:
Plastic
Maximum Feet of Head:
36
Maximum Temperature:
158
Power Source:
Electric
Pump Body Material:
Plastic
UL Listed:
No
VA Cat 60 Hz:
120
Volts:
110/115V
Width:
18 in