This product requires certification to purchase.

1.28 gpf Tank Toilet in White

You last purchased this on
 
SFA SANIFLO

Saniflush® 1.28 gpf Tank Toilet in White

Brand image
You last purchased this on
 
SFA SANIFLO

Saniflush® 1.28 gpf Tank Toilet in White

  • Fast #
  • Part #SAN095
  • Item #7043115
  • Manufacturer Part #095
3.8 out of 5 Customer Rating
1.28 gpf Two Piece Toilet Tank

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Insulated tank to prevent condensation
  • The zero re-fill fill valve is easily adjustable
  • Water level mark applied to the overflow tube
  • Supplied with bowl screws, washers and wing nuts
  • Clean with mild soapy water or non-chlorine based products
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2M
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45
Collection:
Saniflush®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
8-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
15-3/4 in



Customers Also Bought
1–6 of 18 items
Part #SAN097
Item #7043113
4.6 out of 5 Customer Rating
Requires Certification
Part #SAN093
Item #7043117
5 out of 5 Customer Rating
Requires Certification
Part #B1200E4000
Item #7784690
5 out of 5 Customer Rating
Requires Certification
Part #PFTSWSC2000WH
Item #7514707
4.8 out of 5 Customer Rating
Requires Certification
Part #K20110-0
Item #7311715
4.2 out of 5 Customer Rating
Requires Certification
Part #PFTSEC2000WH
Item #4431245
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 16 items
Part #SAN087
Item #7043125
4.9 out of 5 Customer Rating
Requires Certification
Part #SAN005
Item #1812895
4.1 out of 5 Customer Rating
Requires Certification
Part #SAN097
Item #7043113
4.6 out of 5 Customer Rating
Requires Certification
Part #SAN083
Item #7043123
5 out of 5 Customer Rating
Requires Certification
Part #SAN093
Item #7043117
5 out of 5 Customer Rating
Requires Certification
Part #SAN023
Item #1812900
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing