This product requires certification to purchase.

Round Toilet Bowl in White

You last purchased this on
 
SFA SANIFLO

Saniflush® Round Toilet Bowl in White

  • Fast #
  • Part #SAN093
  • Item #7043117
  • Manufacturer Part #093
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SFA SANIFLO

Saniflush® Round Toilet Bowl in White

  • Fast #
  • Part #SAN093
  • Item #7043117
  • Manufacturer Part #093
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Integral p-trap and a rear outlet spigot
  • Large glazed trapway
  • Comes with mounting hardware
  • Toilet supplied with a set of lag screws, plastic anchors and china protectors
  • Wash down style toilet
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2M
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45
Collection:
Saniflush®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
27-3/8 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes