This product requires certification to purchase.

115V/60 V Pump for Closet Bowl

You last purchased this on
 
SFA SANIFLO

Sanigrind Pro® 115V/60 V Pump for Closet Bowl

  • Fast #
  • Part #SAN014
  • Item #2501739
  • Manufacturer Part #014
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
SFA SANIFLO

Sanigrind Pro® 115V/60 V Pump for Closet Bowl

  • Fast #
  • Part #SAN014
  • Item #2501739
  • Manufacturer Part #014
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy access to electrical components through access panel
  • Ideal product for full bathroom applications
  • Will accept accidental flushing of feminine products
  • Single horse power grinder
  • Can be used with standard bottom outlet toilets
  • Can pump up to 25'
  • Features 2 additional inlets for shower, tub and a sink
  • Requires Certification

Documents


Specifications

AMP:
9
Brand Model Compatibility:
Saniplus Toilet
CSA Certified:
CSA B45.9
Capacity:
3.2 gal
Collection:
Sanigrind Pro®
Depth:
8 in
Discharge:
3/4 in
Discharge Configuration:
Above Floor
Flow Rate:
38 gpm
Height:
10-1/2 in
Horsepower:
1 hp
Impeller:
Plastic
Maximum Feet of Head:
25
Maximum Temperature:
104
Power Source:
Electric
Pump Body Material:
Plastic
UL Listed:
No
VA Cat 60 Hz:
120
Volts:
110/115V
Width:
20-5/16 in