Saniplus®
Frequently Purchased Together
Product Details
Product Details
- The Saniplus is a 1/2 hp pump system used to install a complete bathroom up to 15 ft below the sewer line or even up to 150 ft away from a soil stack
- It incorporates a macerating system which can handle human waste and toilet paper in residential applications
- The blade is made out of a hardened stainless steel material which eliminates the need for any service or replacement
- Membrane/micro switch activation
- 10-12 Sec Normal Running Time
- 150 ft Horizontal discharge and 15 ft Vertical discharge
- 1 1/2 in vent (top)
Specifications
- AMP:
- 4.5
- Built-In Grinder:
- No
- CSA Certified:
- CSA B45.9
- Collection:
- Saniplus®
- Depth:
- 7 in
- Discharge:
- 1 in
- Flow Rate:
- 17 gpm
- Height:
- 10-5/8 in
- Horsepower:
- 1/2 hp
- Maximum Feet of Head:
- 30
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 18 lb
- Width:
- 20 in