Sanishower®
Frequently Purchased Together
Product Details
Product Details
- Very small foot print
- Quiet operation
- Additional inlet for a sink
- Low profile for an easy installation under the shower
- With 3/4" discharge
Specifications
- AMP:
- 5.5
- Built-In Grinder:
- No
- CSA Certified:
- CSA C22.2
- Collection:
- Sanishower®
- Depth:
- 6-1/2 in
- Discharge:
- 3/4 in
- Flow Rate:
- 20 gpm
- Height:
- 8-3/8 in
- Horsepower:
- 1/5 hp
- Maximum Feet of Head:
- 12
- RPM:
- 3600
- UL Listed:
- UL 778
- Volts:
- 120V
- Weight:
- 12 lb
- Width:
- 13-7/8 in