1/2 in. Plastic PEX Crimp 90° Elbow
1/2 in. Plastic PEX Crimp 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 125-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Compatible with PEX and PE-RT pipe
- Made from lead-free DZR EcoBrass
- Connects to PEX pipe with copper crimp rings or stainless steel clamps
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
- Certified for potable and radiant heating applications
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM F-2159, ASTM F-876, ASTM F-877
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- ISO:
- ISO 6509
- Material:
- Plastic
- Material Type:
- Acudel
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Pressure - High:
- 160
- Pressure - Maximum:
- 200 psi
- UL Listed:
- UL 1821