1-1/4 - 2 in. Plastic Demount Clip
This product has been replaced by
Manufacturer Part #UXLDC41
1-1/4 - 2 in. Plastic Demount Clip
Product Details
Product Details
- Reusable
- Easy removal tool for SharkBite® 2XL
- Disconnect clips allow for quick un-install if mistake is made
Specifications
- Fits Pipe Size:
- 1-1/4 in - 2 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Tool Type:
- Demount Clip
- Weight:
- 0.09 lb