1 in. Brass Full Port Push-to-Connect 200# Ball Valve
1 in. Brass Full Port Push-to-Connect 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 336-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Convenient single lever control - Makes them easy to use and encourages shutoff of water supply
- Full port ball valve - allows water to flow freely through valve
- Instant push-to-connect connections for increased ease of use - No soldering, clamps, unions, or glue required
- Valve assembled to strict quality standards - Measured thread engagement, measured torque
- The SharkBite connections allow the user to connect the ball valves to copper tubing, CPVC , PEX and PE-RT in seconds with relative ease
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Clean Bagged:
- No
- Color Finish Name:
- Chrome
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-2/5 in
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve