1 in. Stainless Steel PEX Clamp Ring
1 in. Stainless Steel PEX Clamp Ring
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 1300-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For use with brass or poly PEX crimp fittings
- Clamp Tool required for installation
- For use with PEX or PE-RT pipe
Specifications
- ASTM:
- ASTM F-2098, ASTM F-877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Type:
- PEX Clamp Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200