This product requires certification to purchase.

2 in. Push-to-Connect Straight Brass Coupling

You last purchased this on
 
SharkBite®

2 in. Push-to-Connect Straight Brass Coupling

  • Fast #
  • Part #SUXL0154
  • Item #7643942
  • Manufacturer Part #UXL0154
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SharkBite®

2 in. Push-to-Connect Straight Brass Coupling

  • Fast #
  • Part #SUXL0154
  • Item #7643942
  • Manufacturer Part #UXL0154
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Stiffeners are inserted into 1-1/4" to 2" Universal fittings
  • Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
  • Call for more sizes or configurations
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 14, ANSI 61
ASSE Standards:
ASSE 1061
ASTM:
ASTM F-876, ASTM F-877
AWWA:
AWWA C-904
Application:
Heating, Plumbing, PEX Pipe
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-1/2 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 61, NSF 14
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Temperature Range:
33 to 200 Deg F
UL Listed:
UL 1821