This product requires certification to purchase.

2 in. Safe Deburring and Gauge Tool

This product has been replaced by

SharkBite® Orange DEPTH GAUGE/DEBURR TOOL
SharkBite® DEPTH GAUGE/DEBURR TOOL
Manufacturer Part #UXLG03
You last purchased this on
 
SharkBite®

2 in. Safe Deburring and Gauge Tool

  • Fast #
  • Part #SSBG03
  • Item #4596475
  • Manufacturer Part #SBG03
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

SharkBite® Orange DEPTH GAUGE/DEBURR TOOL
SharkBite® DEPTH GAUGE/DEBURR TOOL
Manufacturer Part #UXLG03
SharkBite®

2 in. Safe Deburring and Gauge Tool

  • Fast #
  • Part #SSBG03
  • Item #4596475
  • Manufacturer Part #SBG03
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Removes burrs from pipe to ensure complete seal
  • All-in-one gauge measures proper installation depth
  • For use with 1/2", 3/4" and 1" tubing
  • Requires Certification

Specifications

Application:
Heating, Plumbing
Color Finish Name:
Yellow
Fits Pipe Size:
1-1/4 in - 2 in
Length:
6 in
Material:
Plastic
Tool Type:
Deburring Tool