200 psi Brass, Copper and Stainless Steel Push-to-Connect 3/4 x 3/4 x 1/2 in. Valve Manifold
200 psi Brass, Copper and Stainless Steel Push-to-Connect 3/4 x 3/4 x 1/2 in. Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Particularly useful in areas where water service is concentrated, such as bathrooms
- Compatible with PEX, copper and CPVC pipe
- No special tools, crimping, glue or soldering is needed
- Approved for behind-the-wall applications with no access panels
-
Lead Law Compliant
Specifications
- Color Finish Name:
- Copper
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connection 3:
- Push-to-Connect
- End Connections:
- Push-to-Connect x Push-to-Connect x Push-to-Connect
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- Height:
- 9-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-19/50 in
- Material:
- Brass, Copper, Stainless Steel
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Outlet Quantity:
- 4
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Width:
- 2-17/25 in