200 psi Polymer and DZR Brass Female x Barbed 3/4 x 1/2 in. Valve Manifold
200 psi Polymer and DZR Brass Female x Barbed 3/4 x 1/2 in. Valve Manifold
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Particularly useful in areas where water service is concentrated, such as bathrooms
- Compatible with PEX, copper and CPVC pipe
- No special tools, crimping, glue or soldering is needed
- Approved for behind-the-wall applications with no access panels
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM F-877
- Color Finish Name:
- Natural Brass
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connection 3:
- Barbed
- End Connection 4:
- Barbed
- End Connections:
- Female x Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- IAPMO Listed:
- No
- Length:
- 24-3/4 in
- Material:
- Brass, Plastic
- Material Type:
- DZR, Polymer
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Outlet Quantity:
- 24
- Pressure - Maximum:
- 160 psi
- Recommended Valve Application:
- Water
- Valve Body Style:
- Ball