3/4 x 3/4 x 1/2 in. PEX Crimp Plastic Tee
3/4 x 3/4 x 1/2 in. PEX Crimp Plastic Tee
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Compatible with PEX or PE-RT pipe
- Made from high performance acudel polymer
- Connects to pipe with copper crimp rings or stainless steel clamp rings
- Ideal in areas where water service is concentrated, such as bathrooms and kitchens
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
- Approved for behind-the-wall applications with no access panels
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM F-2159, ASTM F-877
- Clean Bagged:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- F2159
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- Length:
- 5-17/25 in
- Material:
- Plastic
- Material Type:
- Acudel Polymer, PEX
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), Carbon Black which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
- UL Listed:
- No