This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. PEX Crimp Plastic Tee

You last purchased this on
 
SharkBite®

3/4 x 3/4 x 1/2 in. PEX Crimp Plastic Tee

  • Fast #
  • Part #SUPMPT4C
  • Item #9610844
  • Manufacturer Part #UPMPT4C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SharkBite®

3/4 x 3/4 x 1/2 in. PEX Crimp Plastic Tee

  • Fast #
  • Part #SUPMPT4C
  • Item #9610844
  • Manufacturer Part #UPMPT4C
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Compatible with PEX or PE-RT pipe
  • Made from high performance acudel polymer
  • Connects to pipe with copper crimp rings or stainless steel clamp rings
  • Ideal in areas where water service is concentrated, such as bathrooms and kitchens
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Approved for behind-the-wall applications with no access panels
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM F-2159, ASTM F-877
Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connection 3:
PEX Crimp
End Connections:
F2159
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Length:
7-11/100 in
Material:
Plastic
Material Type:
Acudel Polymer, PEX
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including Bisphenol A (BPA), Carbon Black which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
UL Listed:
No