3/8 - 1 in. Manual Crimper
3/8 - 1 in. Manual Crimper
Frequently Purchased Together
Product Details
Product Details
- Patented 3-handle design version allows for one-handed gripping and positioning of clamps
- For use with SharkBite stainless steel clamp rings
- One tool clamps all sizes: 3/8 in to 1 in
- Meets ASTM F-2098 Standard
Specifications
- ASTM:
- ASTM F-2098
- Color Finish Name:
- Orange, Black
- Jaw Capacity (in):
- 0.375 in - 1 in
- Length:
- 10-15/16 in
- Material:
- Steel
- Power Source:
- Manual
- Tool Type:
- Crimper
- UL Listed:
- No
- Width:
- 2-1/8 in