3/8 x 1/4 in. Compression Brass Reducing Connector
3/8 x 1/4 in. Compression Brass Reducing Connector
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Sleek chrome finish for an attractive appearance
- Compatible with 1/4 in. (3/8 in. OD) PEX pipe
- No special tools, crimping, glue or solder required
- Can be installed in wet lines
- Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
Specifications
- ASTM:
- ASTM F-877, ASTM F-876
- End Connection 1:
- Compression
- End Connection 2:
- Push-to-Connect
- End Connections:
- Compression x Push-to-Connect
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Connector
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- Origin:
- Global
- Pressure - Maximum:
- 200 psi