This product requires certification to purchase.

3/4 in. NPT x NPS Thermostat Mixing Valve

This product has been replaced by

SharkBite® Natural Brass FNPT x MNPT x NPSH Thermostat Mixing Valve
SharkBite® 3/4 in. FNPT x MNPT x NPSH Thermostat Mixing Valve
Manufacturer Part #24644
You last purchased this on
 
SharkBite®

3/4 in. NPT x NPS Thermostat Mixing Valve

Brand image
You last purchased this on
 

This product has been replaced by

SharkBite® Natural Brass FNPT x MNPT x NPSH Thermostat Mixing Valve
SharkBite® 3/4 in. FNPT x MNPT x NPSH Thermostat Mixing Valve
Manufacturer Part #24644
SharkBite®

3/4 in. NPT x NPS Thermostat Mixing Valve

  • Fast #
  • Part #S24832
  • Item #4483188
  • Manufacturer Part #24832
3.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Combines a thermostatic mixing valve, a flexible connector, and a water heater tee in 1 package
  • Can effectively double your household's hot water heater capacity
  • Allows the water heater to be set at 140° or higher, yielding greater effective hot water volume and reducing the chance of Legionella bacteria growth
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASSE Standards:
ASSE 1017, ASSE 1070
CSA Certified:
CSA B125.3
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPS
End Connections:
NPT x NPS
Flow Rate:
12 gpm
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
19-11/16 in
Material:
Bronze
Maximum Temperature:
195
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Valve Size:
3/4 in
Valve Type:
Thermostat Mixing Valve



Call for Pricing
Call for Pricing