1/2 in x 6 in. Push-to-Connect Plastic Stub Out
EvoPEX™ 1/2 in x 6 in. Push-to-Connect Plastic Stub Out
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-2023, ASTM F-2657
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- EvoPEX™
- End Connection 1:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out Elbow
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Copper
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), Carbon Black, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
- UL Listed:
- No