1/2 in. Brass Push x 1/2 in. FPT Adapter
EvoPEX™ 1/2 in. Brass Push x 1/2 in. FPT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Compatible with PEX pipe only
- No crimp / clamp / PEX rings or special tools required
- Green visual indicator shows PEX pipe is inserted to the proper depth
- Approved for underground and behind-the-wall applications with no access panels
- Made in USA
- 25-year system warranty when used with SharkBite PEX pipe
- Patent pending
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM E-119, ASTM E-84, ASTM F-877-2011
- CSA Certified:
- CSA B137.5
- Collection:
- EvoPEX™
- End Connection 1:
- Push
- End Connection 2:
- FPT
- End Connections:
- Push x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-49/50 in
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- 304, 316, DZR, EPDM, Glass Reinforced Nylon
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- UL CS101/UL CS102.2