1/2 in. Male x MNPT 90 Degree Elbow 12 Pack
EvoPEX™ 1/2 in. Male x MNPT 90 Degree Elbow 12 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM F-876
- Collection:
- EvoPEX™
- Elbow Degree:
- 90 DD
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- MNPT
- End Connections:
- Push-to-Connect x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Package Quantity:
- Pack of 12
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No