This product requires certification to purchase.

3/4 x 1/2 x 3/4 in. Plastic PEX Push Tee

You last purchased this on
 
SharkBite®

EvoPEX™ 3/4 x 1/2 x 3/4 in. Plastic PEX Push Tee

  • Fast #
  • Part #SK444WP3EA
  • Item #8046966
  • Manufacturer Part #K444WP3EA
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
SharkBite®

EvoPEX™ 3/4 x 1/2 x 3/4 in. Plastic PEX Push Tee

  • Fast #
  • Part #SK444WP3EA
  • Item #8046966
  • Manufacturer Part #K444WP3EA
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Compatible with PEX pipe only
  • No crimp / clamp / PEX rings or special tools required
  • Green visual indicator shows PEX pipe is inserted to the proper depth
  • Approved for underground and behind-the-wall applications with no access panels
  • 25-year system warranty when used with SharkBite PEX pipe
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61
ASTM:
ASTM E-119, ASTM E-84, ASTM F-876, ASTM F-877
CSA Certified:
CSA B137.5
Collection:
EvoPEX™
End Connection 1:
Push
End Connection 2:
Push
End Connection 3:
Push
End Connections:
Push x Push x Push
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in x 1/2 in x 3/4 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Acudel
Maximum Temperature:
200
Minimum Temperature:
33
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
UL Listed:
UL CS101/UL CS102.2