This product requires certification to purchase.

3/4 in. Plastic Push Coupling

You last purchased this on
 
SharkBite®

EvoPEX™ 3/4 in. Plastic Push Coupling

  • Fast #
  • Part #SK016WP3EA
  • Item #8046942
  • Manufacturer Part #K016WP3EA
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
SharkBite®

EvoPEX™ 3/4 in. Plastic Push Coupling

  • Fast #
  • Part #SK016WP3EA
  • Item #8046942
  • Manufacturer Part #K016WP3EA
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Compatible with PEX pipe only
  • No crimp / clamp / PEX rings or special tools required
  • Green visual indicator shows PEX pipe is inserted to the proper depth
  • Approved for underground and behind-the-wall applications with no access panels
  • 25-year system warranty when used with SharkBite PEX pipe
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61
ASTM:
ASTM E-119, ASTM E-84, ASTM F-876
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
EvoPEX™
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-12/25 in
Material:
Plastic
Maximum Temperature:
200
Minimum Temperature:
33
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure - Maximum:
305 psi
UL Listed:
UL CS101/UL CS102.2
Weight:
0.082 lb