This product requires certification to purchase.

Manual Crimp Ring Removal Tool

You last purchased this on
 
SharkBite®

Manual Crimp Ring Removal Tool

  • Fast #
  • Part #S23055
  • Item #4662041
  • Manufacturer Part #23055
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SharkBite®

Manual Crimp Ring Removal Tool

  • Fast #
  • Part #S23055
  • Item #4662041
  • Manufacturer Part #23055
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 54
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Removes copper crimp rings from brass or poly crimp connections for fittings to be re-used
  • Works with 1/2 in., 3/4 in. and 1 in. Copper Crimp Rings
  • Has 200 lbs. of crimping force and features a 6 in. handle
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Black/Orange
Height:
12 in
Length:
12 in
Power Source:
Manual
Tool Type:
Crimp Ring Removal Tool
UL Listed:
No
Width:
3 in