SharkBite with Connector
SharkBite with Connector
Frequently Purchased Together
Product Details
Product Details
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Triple listed: ASSE 1017, ASSE 1069 & ASSE 1070
- Approved for use at the source (water heater), at the point-of-use (sink, shower, bath) or at multiple fixtures
- No special tools, crimping, glue or soldering is needed
- Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
- Outlet temperature range is factory set at 120°F (49°C) and adjustable anywhere from 85°F (29°C) - 130°F (54°C) to prevent scalding water temperatures
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017, ASSE 1069, ASSE 1070
- Depth:
- 1-1/2 in
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connection 3:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Flow Rate:
- 20 gpm
- Height:
- 5 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Valve Body Material:
- Brass
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Mixing Valve