This product requires certification to purchase.

3/4 in. Plastic PEX Crimp Coupling

You last purchased this on
 
SharkBite®

3/4 in. Plastic PEX Crimp Coupling

  • Fast #
  • Part #SUP016
  • Item #4662125
  • Manufacturer Part #UP016
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SharkBite®

3/4 in. Plastic PEX Crimp Coupling

  • Fast #
  • Part #SUP016
  • Item #4662125
  • Manufacturer Part #UP016
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Compatible with PEX and PE-RT pipe
  • Made from lead-free DZR EcoBrass
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Certified for potable and radiant heating applications
  • Requires Certification

Specifications

ASTM:
ASTM F-877, ASTM F-2159
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polysulfone, Polymer
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
160 psi