This product requires certification to purchase.

Thermal Expansion Valve

You last purchased this on
 
SharkBite®

Thermal Expansion Valve

  • Fast #
  • Part #S25704LF
  • Item #8319431
  • Manufacturer Part #25704LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SharkBite®

Thermal Expansion Valve

  • Fast #
  • Part #S25704LF
  • Item #8319431
  • Manufacturer Part #25704LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Instant push-fit connections for increased ease of use
  • No soldering, glue or tools required to make connection
  • Replace an expansion tank, shut-off valve, and fitting with one product
  • Less joints and potential leak paths
  • Certified to IGC 128, IAPMO/ANSI Z1157, NSF/ANSI/CAN 61, NSF/ANSI 372, and CSA B125.3 listed by IAPMO and CSA
  • Inspector friendly for peace of mind
  • Found in the international plumbing code and uniform plumbing code
  • Can be installed in the water line without special support brackets
  • Every valve is tested for performance prior to shipping
  • Specify and install with confidence
  • Requires Certification

Specifications

Application:
Water Service
CSA Certified:
CSA B125.3
Inlet Outlet:
3/4 in inlet/ 1/2 in outlet
Material:
Brass, Plastic, Rubber, Stainless Steel
Maximum Temperature:
200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
Valve Type:
Thermal Expansion Valve