1200W 14A 2.2 cu. ft. Countertop Microwave in Stainless Steel
1200W 14A 2.2 cu. ft. Countertop Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2.2 cu. ft., 1200 watt, microwave oven with inverter technology by Sharp®
- Sensor cook menu for precise cooking and reheating
- Convenient +30 key for instant start and adding time
- Easy-to-use preset buttons for popular foods and beverage
- Auto defrost for quick and accurate thawing
- Easy-to-clean stainless steel door
- Sleek silver cabinet finish
- Premium white LED display
- 11 power levels
Specifications
- ADA Compliant:
- No
- AMP:
- 14
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 2.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 19-3/5 in
- Height:
- 13-3/5 in
- Interior Light:
- Yes
- Material:
- Glass, Stainless Steel
- Microwave Type:
- Countertop
- Number of Settings:
- 11
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 24-2/5 in