This product requires certification to purchase.

27 in. Built-In Trim Kit for Sharp Electronics R-930CS Carousel Countertop Convection Plus Microwave Oven

You last purchased this on
 
Sharp Electronics

27 in. Built-In Trim Kit for Sharp Electronics R-930CS Carousel Countertop Convection Plus Microwave Oven

  • Fast #
  • Part #SRK93S27M
  • Item #4811505
  • Manufacturer Part #RK93S27M
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sharp Electronics

27 in. Built-In Trim Kit for Sharp Electronics R-930CS Carousel Countertop Convection Plus Microwave Oven

  • Fast #
  • Part #SRK93S27M
  • Item #4811505
  • Manufacturer Part #RK93S27M
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Sharp Electronics R-930CS Carousel Countertop Convection Plus Microwave Oven
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
Width:
27 in