This product requires certification to purchase.

26-3/8 in. Wire Sink Grid in White

You last purchased this on
 
Shaws

26-3/8 in. Wire Sink Grid in White

  • Fast #
  • Part #RWSG3017WH
  • Item #4322435
  • Manufacturer Part #WSG3017WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Shaws

26-3/8 in. Wire Sink Grid in White

  • Fast #
  • Part #RWSG3017WH
  • Item #4322435
  • Manufacturer Part #WSG3017WH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Specially designed to fit RC3017 Shaws kitchen sink
  • Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
  • Vinyl coating on White and Biscuit
  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Stainless Steel construction
  • Requires Certification

Specifications

Brand Model Compatibility:
RC3017 Sink
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Length:
26-3/8 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
26-3/8 in x 14-1/2 in
Width:
14-1/2 in